Shop All Cutter Parts
Malco
Snip Blade for 1ELJ6 Snip
Mfr # M12ARB
Zoro # G1364063
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aluminum Frame, High Carbon inset Steel Blade
- For Use With 1ELJ6
- Type 22 Ga
- Impact Rated No
- Compatible with Manufacturer Model Number M12A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # M12ARB
- Zoro # G1364063
- UPC # 686046530079
- Country of Origin United States
- Category Cutter Parts
Dimensions
Blade Length | 3 in |
Details
Includes | Aluminum Frame, High Carbon inset Steel Blade |
For Use With | 1ELJ6 |
Type | 22 Ga |
Impact Rated | No |
Item | Snip Blade |
Compatible with Manufacturer Model Number | M12A |
Blade Material | Steel |
Material Application | 24 Gauge Mild Steel, 26 Gauge Galvanized Steel, Aluminum, Copper, Stainless Steel |
Compatible with Series | ANDY CLASSIC SNIP |
Compatible Manufacturer Part Number | M12A |
Compatible Grainger Part Number | 1ELJ6 |
Compatible with Manufacturer Part Number | M12A |
Compatible with Manufacturer Model Number [NEW] | M12A |
Compatible Manufacturer Model Number | M12A |
For Use with Mfr. Model Number | M12A |
For Use With Mfr. Model Number | M12A |
Description
Snip Blade, Blade Length 3 in, Blade Material Steel, Compatible with Grainger Part Number 1ELJ6, Compatible with Manufacturer Model Number M12A, Compatible with Series ANDY CLASSIC SNIP, Includes Aluminum Frame, High Carbon inset Steel Blade, Material Application 24 Gauge Mild Steel, 26 Gauge Galvanized Steel, Aluminum, Copper, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Non-Rotating, 1", SPC (406-350-30)
- IRWIN DRILL BIT 27/64"" COBALT (3016127)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- RIDGID Drain Cleaning Cable, 3/8 In. x 75 ft. (C-32IW)
- MALCO Snip Blade for 1ELH3 Snip, PK2 (M14ARB)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- MALCO M12NRB Replacement Blade For M12N (M12NRB)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- RIDGID Spring Ring, PK2 (44525)
- Malco Cutter Parts