Shop All Cutter Parts
Malco
Snip Blade for 1ELH3 Snip, PK2
Mfr # M14ARB
Zoro # G1080834
product price: $21.49
/pk 2, $10.75/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aluminum Frame, High Carbon inset Steel Blade
- Type 22 Ga
- Impact Rated No
- For Use With Mfr. Model Number M14A
- For Use With Mfr. No. M14A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # M14ARB
- Zoro # G1080834
- UPC # 686046530529
- Country of Origin United States
- Category Cutter Parts
Dimensions
Blade Length | 3 1/4 in |
Details
Includes | Aluminum Frame, High Carbon inset Steel Blade |
Type | 22 Ga |
Impact Rated | No |
Item | Snip Blade |
For Use With Mfr. Model Number | M14A |
For Use With | Mfr. No. M14A |
Material Application | 24 Gauge Mild Steel, 26 Gauge Galvanized Steel, Aluminum, Copper, Stainless Steel |
Blade Material | Steel |
Compatible with Manufacturer Model Number | M14A |
Compatible with Series | ANDY CLASSIC SNIP |
Compatible with Manufacturer Part Number | M14A |
Compatible Manufacturer Part Number | M14A |
Compatible Grainger Part Number | 1ELH3 |
Compatible with Manufacturer Model Number [NEW] | M14A |
Compatible Manufacturer Model Number | M14A |
For Use with Mfr. Model Number | M14A |
Description
Snip Blade, Blade Length 3 1/4 in, Blade Material Steel, Compatible with Grainger Part Number 1ELH3, Compatible with Manufacturer Model Number M14A, Compatible with Series ANDY CLASSIC SNIP, Includes Aluminum Frame, High Carbon inset Steel Blade, Material Application 24 Gauge Mild Steel, 26 Gauge Galvanized Steel, Aluminum, Copper, Stainless Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 1/2"R (CF248PF)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 3/4"R (CFE763K)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- MALCO Pivot Pin Set for 1ELG5, 1ELH8 Cutters (HC1B)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- RIDGID Cutter Stop Pin, Steel (47135)
- Malco Hand Tool Parts