Shop All Snips
Malco
Snap Lock Punch, Punching, 9 in, Nickel Plated Steel
Mfr # SL5
Zoro # G3211747
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Punching
- Overall Length 9 in
- Material Nickel Plated Steel
- Features Economical and Rugged, Punch Raises a High Projection to Compensate for Natural Relaxation of Vinyl Plastic
- Application Snap Lock Plastic Skirting and Siding to Finishing Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 in |
Jaw Width | 1/2 in |
Cutting Length | 3/8 in |
Cutting Width | 3/8 in |
Jaw Depth | 3/8 in |
Creates Hole Size | 3/8 in |
Details
Cutting Action | Punching |
Material | Nickel Plated Steel |
Features | Economical and Rugged, Punch Raises a High Projection to Compensate for Natural Relaxation of Vinyl Plastic |
Application | Snap Lock Plastic Skirting and Siding to Finishing Trim |
Number of Pieces | 1 |
Safety Latch | No |
Metal Gauge | 0.035 in Aluminum |
Handle Design | Vinyl Grips |
Handle Color | Red |
Item | Snap Lock Punch |
Weight | 0.75 lb |
Punch Type | Vinyl Siding Punch |
Maximum Jaw Opening | 3/8 in |
Frame Material | Steel |
Grip Material | Vinyl |
Jaw Opening Type | Spring Return |
Maximum Material Thickness | Aluminum: 0.035 in |
Description
If you are looking for a quality snap lock punch, this Malco SL5 Punching Snap Lock Punch is an excellent choice. It has red vinyl grips that provide added comfort and safety. Made of nickel plated steel, the snips offer superior strength and durability. The jaws have a cutting width of 3/8 in., making them ideal for punching holes in thin materials like sheet metal or cardboard. With 9 in. overall length, these snips can be used to cut through materials with thicknesses up to 0.035 in aluminum. They also have jaw depth of 3/8 in., which makes it easy to reach into confined spaces where you need to work on small objects like nails or bolts. If you want high quality snap lock punches that will get the job done right, then the Malco SL5 Snap Lock Punch is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- AVEN Cutter, Tapered Micro Head, Flush (10527B)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- BON TOOL Swim Pool Trowel - Plex 10" X 3" - Short Shank Camel Handle (12-905)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- MALCO Drip Edge Folding Tool, 18", Steel, Fiberglass Reinforced Nylon Handle (DEFT1)
- MALCO Andy Offset Aluminum Handled Snips 12 (MC12L)
- MALCO AV2 Right Cut Aviation Snip (AV2)
- CAMPBELL CHAIN & FITTINGS SWAGING TOOL 18"" (7679038)
- Malco Snips