Shop All Staplers and Tackers
Malco
SM1 Smart Tool Stapler for PEX Radiant Heating Installation
Mfr # SM1
Zoro # G001794257
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # SM1
- Zoro # G001794257
- UPC # 686046543901
- Country of Origin Denmark
- Category Staplers and Tackers
Details
Item | Hand |
Tool Weight | 6 lbs |
Description
The easy-to-use, top-loading SmartTool stapler is used to install SmartClip staples that secure an in-floor radiant heating layout of PEX tubing to a wire grid with foamboard base. The ergonomic 38-1/2-inch (98 cm) tall SmartTool weighs only 6.1-lbs (2.8 kg) and saves time, as well as the user's back and knees, by operating from a standing position to attach SmartClips to a 10-ga (3.5 mm) wire grid. A large capacity magazine holds over 40 SmartClips (two loading strips) for uninterrupted, smooth, one-stroke stapling. The installed SmartClips accommodate popular 1/2-in PEX tubing, which the user also installs from a standing position by pressing into place with one foot while distributing the PEX along the clip layout. The plastic-to-plastic, SmartClip-to-PEX connection eliminates risk of clip corrosion or abrasion of PEX. The SmartClip keeps the inserted PEX elevated over the wire grid to provide thorough concrete encasement and coverage. The resulting straighter, more accurate PEX layout placement on the wire grid ensures even distribution of in-floor heating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adaptor, 839 F/819 Nc (35867)
- ARTU HSS Drill Bit, 5/32", PK5 (01919)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Black Oxide Finish (48564)
- PERFORMANCE TOOL Magnetic Pick-Up Tool, 25" (W9100)
- MALCO PWS1 Pex To Wooden Floor Stapler, Black/Silver (PWS1)
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- ARROW FASTENER STAPLER ARROW H D PLIER (P22)
- SWANSON TOOL Unitacker 5-in-1 Staple Gun, includes 500 staples (STA865)
- ARROW FASTENER Professional Light Duty Staple Gun (JT21CM-4)
- POWERNAIL HT750 19-Gauge 15/32 Inch Crown Heavy Duty Hammer Tacker Stapler (Uses 7500 Series Staples) (HT750)
- POLYVANCE FORMERLY URETHANE SUPPLY CO Hot Spot Stapler (6204)
- Malco Staplers and Tackers