Shop All Snips
This Product is Discontinued
Malco
Siding Snip, 8 1/2 in, Hardened steel (Discontinued)
Mfr # FCS
Zoro # G0533644
This Product is Discontinued
Key Features
- Overall Length 8 1/2 in
- Material Hardened steel
- Features Compound Cutting Action
- Number of Pieces 1
- Safety Latch No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 1/2 in |
Cutting Length | 1 in |
Details
Material | Hardened steel |
Features | Compound Cutting Action |
Number of Pieces | 1 |
Safety Latch | No |
Handle Design | Vinyl Grip |
Item | Siding Snip |
For Use With | Fiber Cement Siding |
Handle Color | Red |
Blade Material | Steel |
Cutting Direction | Straight |
Snip Type | Siding Snips |
Cutting Edge Type | Curved |
Material Application | Fiber Cement Siding |
Handle Material | Steel |
Grip Type | Ergonomic |
Grip Material | Plastic |
Cutting Capacity | 5/16 in |
Non-Sparking | No |
Description
With its ergonomic design, the MALCO FCS Siding Snip is a tool you will want to have on hand. It features compound leverage that provides 7 to 1 mechanical advantage. The 8 1/2 in. siding snip has hardened steel construction and a vinyl grip handle for extra comfort. The blade measures 1 in., and it has a cutting length of 1 in.. With red and black colors, the handle offers both visual appeal and enhanced grip. Made with you in mind, this MALCO Siding Snip is the ideal tool for tackling your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.