Shop All Sheet Metal Screws
Malco
Sheet Metal Screw, 3/4 in, Steel
Mfr # HW8X3/4ZWG
Zoro # G3681217
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3/4 in
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HW8X3/4ZWG
- Zoro # G3681217
- UPC # 686046511375
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Malco Products SBC got its start in 1950 when a young steel supply salesman Mark W. Keymer decided to manufacture and market a pipe crimper he had invented for use in installing the “new” sheet metal ductwork used with forced air heating systems. More tools soon followed including the first hand seamer to employ compound leverage a time saving hand notcher that made a V-shaped cut in one motion and a hand operated snap lock punch to complete the basic sheet metal tool set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Flat Head, 5.5 mm Dia., Nylon Body, 50 PK (5ZDN0)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0075)
- ZORO SELECT Drywall Screw, 3/4 in, Steel, 50 PK (6265PK)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500375-004BX)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK (HW8X2ZT)
- MALCO Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW7X1/2ZT)
- MALCO Sheet Metal Screw, Bright Zinc Plated Flange Hex Head Slotted Drive, 7000 PK (HW8X1Z)
- MALCO Sheetmetal Screws Brown (HW7X1/2ZRBG)
- MALCO Zip-in Register Screws 50 pack (PO8X2ZWG)
- MALCO Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW8X3/4ZT)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK (521943)
- Malco Self-Tapping Screws