Shop All Sheet Metal Screws
Malco
Sheet Metal Screw, #2 x Pan Head Square Drive, 1000 PK
Mfr # PS10X1/2ZT
Zoro # G804842193
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #2
- Drive Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # PS10X1/2ZT
- Zoro # G804842193
- UPC # 686046539843
- Country of Origin Malaysia
- Category Sheet Metal Screws
Dimensions
Screw Size | #2 |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Item | Sheet Metal Screw |
Description
These screws provide the same high quality performance as with our hex models. The fine-tapered, hardened Zip-in point and combination-lead thread immediately engage the metal and quickly seat the Zip-in head flush every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Thread Repair Kit M5 x 8in. (5546-5)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (M01200.120.0080)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- MALCO Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW8X3/4ZT)
- MALCO Sheet Metal Screw, #7 x 1/2 in, 1000 PK (HW7X1/2ZT)
- MALCO Zip-in Register Screws 50 pack (PO8X2ZWG)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK (HW8X2ZT)
- MALCO Sheet Metal Screws White (HW7X1/2ZWG)
- MALCO Sheet Metal Screw, 3/4 in, Steel (HW8X3/4ZWG)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440600)
- Malco Self-Tapping Screws