Shop All Cutter Parts
Malco
Shear Blade for 1ELH9 Shear
Mfr # TSHDRB
Zoro # G2750027
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Ga
- Impact Rated No
- For Use With Shear
- Compatible with Manufacturer Model Number TSHD
- Accessory Type Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # TSHDRB
- Zoro # G2750027
- UPC # 686046530611
- Country of Origin United States
- Category Cutter Parts
Details
Type | 16 Ga |
Impact Rated | No |
Item | Shear Blade |
For Use With | Shear |
Compatible with Manufacturer Model Number | TSHD |
Accessory Type | Replacement Blade |
Compatible with Brand | Malco |
Compatible Manufacturer Part Number | TSHD |
Compatible with Manufacturer Part Number | TSHD |
Compatible with Manufacturer Model Number [NEW] | TSHD |
Compatible Manufacturer Model Number | TSHD |
For Use with Mfr. Model Number | TSHD |
For Use With Mfr. Model Number | TSHD |
Description
Shear Blade, Accessory Type Replacement Blade, Compatible with Brand Malco, Compatible with Grainger Part Number 1ELH9, Compatible with Manufacturer Model Number TSHD, For Use With Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Mcpt-3812 (MCPT-3812 COMMSCOPE)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 3 Pockets (934932)
- VERTEX Vertex Dividing Plates For 8" Vertex Only Rotary Tables (3900-2392)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- MALCO M12NRB Replacement Blade For M12N (M12NRB)
- MALCO Set Screw for 1ELG5, 1ELH8 Hole Cutters (HC1H)
- MALCO Snip Blade for 1ELH3 Snip, PK2 (M14ARB)
- MALCO Malco HC1B Pivot Pin Set for 1ELG5 and 1ELH8 Cutters, Silver (1 per Pack) (HC1B)
- MALCO Pivot Pin Set for 1ELG5, 1ELH8 Cutters (HC1B)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- GREENLEE Kit-Valve Repair 7804Sb/7806Sb (34296)
- Malco Hand Tool Parts