Shop All Self-Drilling Screws
Malco
Self-Drilling Screw, #3 x 5/8 in, Steel Hex Head Hex Drive, 500 PK
Mfr # BT142T
Zoro # G304842150
product price: $30.15
/pk 500, $0.06/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #3
- System of Measurement Inch
- Fastener Length 5/8 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # BT142T
- Zoro # G304842150
- UPC # 686046512839
- Country of Origin Japan
- Category Self-Drilling Screws
Dimensions
Screw Size | #3 |
Fastener Length | 5/8 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
By drilling its own hole, Bit-Tip Drill and Tap Screws produces the optimum hole size, resulting in better thread engagement and a tighter fit. One operation fastening also means no alignment problems. Bit-Tip has a wide range of industry applications. Select the Bit-Tip that’s right for the job. Point length will determine metal thickness that can be drilled, tapped and fastened. Also, plywood, soft wood, composition board, drywall, insulation and laminates may be fastened to metal framing or components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 15 PK (65176)
- ZORO SELECT Push-In Rivet, Dome Head, 0.241 in Dia., 23/32 in L, Nylon Body, 25 PK (27KY1870375)
- MIDWEST FASTENER Short Lag Shield, 3/4" L, Alloy Steel 15 PK (60764)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 21/32 in L, Nylon Body, 25 PK (27KY2500250)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1128000)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK (SDZ100348)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0075)
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, 410 Stainless Steel Flat Head Phillips Drive, 500 PK (442923-500)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1416KWN)
- Malco Self-Drilling Screws