Shop All Self-Drilling Screws
Malco
Self-Drilling Screw, #3 x 1 in, Steel Hex Head Hex Drive, 500 PK
Mfr # BT144T
Zoro # G604842133
product price: $42.45
/pk 500, $0.08/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #3
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # BT144T
- Zoro # G604842133
- UPC # 686046512891
- Country of Origin Japan
- Category Self-Drilling Screws
Dimensions
Screw Size | #3 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
By drilling its own hole, Bit-Tip Drill and Tap Screws produces the optimum hole size, resulting in better thread engagement and a tighter fit. One operation fastening also means no alignment problems. Bit-Tip has a wide range of industry applications. Select the Bit-Tip that’s right for the job. Point length will determine metal thickness that can be drilled, tapped and fastened. Also, plywood, soft wood, composition board, drywall, insulation and laminates may be fastened to metal framing or components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02848)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.812 in Bore Dia., 500 PK (181RIBP)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 429 PK (09567)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30763)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 109 PK (09563)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 40 PK (62727)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21320)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (534601-3500)
- HILLMAN Screw, 1/4 in Thread, 1-1/2 in L, Self-Drilling Point, 100 PK (561056)
- Malco Self-Drilling Screws