Shop All Snips
Malco
Replacement Blades for MC12A 12-inch Combination Cutting Classic Andy Snips
Mfr # MC12ARB
Zoro # G604837764
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 12 in.
- Style Replacement Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 12 in. |
Details
Item | Pliers and Cutters |
Style | Replacement Blades |
Description
Replacement Blades for Malco MC12A 12-inch Combination Cutting Classic Andy Snips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- WESTWARD Combination Wrench Set, 19 Pieces, 12 Pts (54DG10)
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- MALCO Hand Notcher, 30 Degrees V-Notch, 8 in, Steel (N1R)
- MALCO Ultra Lightweight Metal Cutting Snips (ULC10)
- MALCO Turbo Shear, Left Cut, 18 Ga Mild Steel (TS1)
- MALCO Hand Seamer, 222mm, Forged steel (S2R)
- MALCO COMBINATION CUT SNIPS12"" (MC12NG)
- MALCO Hand Seamer, 8-3/4", Forged steel (S6R)
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- Malco Snips