Shop All Staplers and Tackers
Malco
PWS1 Pex To Wooden Floor Stapler, Black/Silver
Mfr # PWS1
Zoro # G601794251
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 8.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # PWS1
- Zoro # G601794251
- UPC # 686046539362
- Country of Origin United States
- Category Staplers and Tackers
Details
Item | Hand |
Tool Weight | 8.8 lbs |
Description
For in-floor radiant heating installations. This easy-loading manual stapler, with magazine feed, operates from a standing position to quickly and easily secure a layout of PEX pipe (polyethylene cross-linked tubing) to a wooden sub-floor or base of foam board. Malco's efficient, ergonomic, stapler design offers maximum control for comfortable one-handed, one-stroke staple insertion. The stapler head holds the PEX in place as staples are fed, via a non-stick slide, to the plunger assembly. A leaf-spring controlled stop sets up each staple to avoid risk of deforming connections or jamming the stapler. The durable, lightweight magazine slide is made of a solid, one-piece engineered-polymer which balances the tool by directing the weight over the stapler head. An in-line D-grip correctly positions the user's hand and wrist for applying downward pressure while stapling, and when lifting and moving the tool. Exclusive Malco plastic staple designs accommodate 3/8, 1/2 or 5/8-in. (9.5, 2.7 or 15.1 mm) PEX. PEX-to-wood staples feature sure-gripping, ring-shank steel nail inserts. Malco foam board staple designs feature dual barbs for increased bite and holding power. Malco 1-1/2 inch (38.1 mm) staples are designed for 1 inch (25.4 mm) foam board. Additional barbs on 2-1/2 inch (63.5 mm) staples "double the holding power" in 2 inch (50.8 mm) foam board. Discreet micro welds on the 25-piece staple loading strips separate cleanly as they are engaged in the stapler mechanism, and a staple weight added to the magazine slide ensures a smooth steady feed for uninterrupted stapling. A retractable wire-form stand allows the stapler to remain upright and spill-proof when not in use or when reloading staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" - 5" Surface Grinding Dust Shroud (49-40-6101)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15.25mm (C22919)
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- RAPID Hammer Tacker, Heavy Duty (90065)
- KIHLBERG Pneumatic Box Stapler, Hand Op (125006)
- BOSTITCH Powrcrwn Staple Tker T6 (T6-8)
- FASCO F1B 84-16 Stapler (11139F)
- ARROW FASTENER STAPLGUN DUAL PURP ARROW (T2025-6)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- Malco Staplers and Tackers