Shop All Punch and Die Sets
Malco
Punch And Die Assy - 2 X 3 In. (51 X 76Mm) X-Style
Mfr # GOP23XUK
Zoro # G6427943
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type X-Style
- Punch Size (In.) 2x3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # GOP23XUK
- Zoro # G6427943
- UPC # 686046529042
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 2x3 |
Details
Item | Punch, Chisel, and Pry Bars |
Type | X-Style |
Description
Punch And Die Assy - 2 X 3 In. (51 X 76Mm) X-Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue St, 6"x5-1/2" 1/2"R (CFE673K)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- VULCAN Mallet Rubber Wood Handle 32Oz (JLO-034)
- MALCO Punch And Die Assy - 3 X4 In. (76 X 102Mm) X-Style (GOP34XUK)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- MALCO Punch And Die Assy - 2 X 3 In. (51 X 76Mm) Standard Rectangular Hole (GOP23UK)
- MALCO Punch And Die Assy - 3 X 4 In. (76 X 102Mm) Standard Rectangular Hole (GOP34UK)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 17/32 In (SHD-1732SQ)
- Malco Punch and Die