Shop All Planes and Shaving Tools
Malco
Pipe Crimper, 11-3/4 In, Steel
Mfr # C6R
Zoro # G5528336
original price:
$58.29
4% off
new price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel
- Features Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight-Fitting, More Self-Supporting Crimp Connection, Easily Work Overhead or in Tight Clearances to Downsize Ends of Round Duct, Ergonomic Redline Handles
- Depth Marking - Sheet Metal Tools No Markings
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # C6R
- Zoro # G5528336
- UPC # 686046534480
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 9 in |
Depth Marking - Sheet Metal Tools | No Markings |
Overall Length - Sheet Metal Tool | 11 3/4 in |
Jaw Depth | 1 5/8 in |
Depth Marking | No Markings |
Details
Item | Sheet Metal Crimper |
Max. Capacity - Sheet Metal Tool | 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel |
Features | Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight-Fitting, More Self-Supporting Crimp Connection, Easily Work Overhead or in Tight Clearances to Downsize Ends of Round Duct, Ergonomic Redline Handles |
Item - Sheet Metal Crimper | Sheet Metal Crimper |
Safety Latch | Yes |
Number of Blades | 5 |
Mild Steel Gauge - Maximum | 24 ga |
Grip Style | Deluxe Cushion |
Galvanized Steel Gauge - Maximum | 24 ga |
Jaw Material | Steel |
Compatible Material | Aluminum, Copper, Galvanized Steel, Mild Steel, Stainless Steel |
Includes Safety Latch | Yes |
Stainless Steel Gauge - Maximum | 26 ga |
Description
This ZORO SELECT C6R Pipe Crimper is a tool designed for plumbers and pipe fitters. The 11-3/4 in. long steel pipe crimper has five blades to give you the required pressure needed to work with mild steel, galvanized steel and stainless steel. It also features a safety latch that keeps the blades locked when not in use. With an overall length of 11 3/4 in., this sheet metal crimper is easy to handle. If you are looking for a reliable pipe crimper, look no further than this Zoro Select product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Downdraft Table, Portable, 800 cfm (SP-800-DD)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- PROTO Satin Flare-Nut Wrench 9 x 11 mm - 6 Point (J3709M)
- DRILL AMERICA 21/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/64)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- STANLEY Small Trimming Plane (12-101)
- CROWN TOOLS Miniature Rosewood & Brass Bullnose Plane (23055)
- GREAK NECK SAW Plane 9 in. (C4)
- Malco Planes and Shaving Tools