Shop All Lawn & Garden Hose Reels
Malco
PEX Tubing Uncoiler W/Case, Steel
Mfr # UC1
Zoro # G1806305
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 17 in x 18 1/2 in
- For Use With 1/2 in Tubing
- Includes Nylon Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # UC1
- Zoro # G1806305
- UPC # 686046532912
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Size | 17 in x 18 1/2 in |
Details
Item | Portable PEX Tubing Uncoiler |
Material | Steel |
For Use With | 1/2 in Tubing |
Includes | Nylon Carrying Case |
Description
PEX Tubing Uncoiler, Steel Construction, Hose Cap 1/2 In ID 750 Ft, Hose Cap 5/8 In ID 500 Ft, Hose Cap 3/4 In ID 300 Ft, Cart Height 17 In, Reel Dia 29 In, Reel Width 18 1/2 In, Number of Wheels 1, Features Accommodates All Kinds of PEX Tubing, Includes Nylon Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR NOZZLE JETSTRM TEAL (806032-1001)
- AFTERMARKET Step Toolbox Fits Allis Chalmers Tractor 7000 7030 7040 7050 7060 7080 (R6990)
- HI-RUN Golf CartTire, 18 x 8-1/2-8, 4 Ply (WD1052)
- OREGON Mower Blade (195-057)
- MALCO Foamboard Stapler, Manual, Light Dty, 3/4in (FBSN)
- MALCO Foamboard Staple, 2 1/2 In, PK300 (FBS2BX)
- YARD BUTLER Compact Hose Truck (IHTC-1)
- DYNAMO WATER HOSE REEL, MANUAL, 200 FT. RUBBER HOSE (D2205104.60)
- WCR XERO Pure Garden Hose Thread Female to Barb 38 Inch Brass (29FGH-612)
- SUNCAST Free Standing Hose Reel, Resin, 11 In.Dia. (PHH100D)
- LIBERTY Garden Hose Reel, Wall Mount, 5 1/2 in (707)
- Malco Watering & Irrigation