Shop All Snips
Malco
Offset Seamer and Tong, 9-1/2", Cast Steel
Mfr # S11
Zoro # G3202464
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Material Cast Steel
- Features Vinyl Cushioned Grip, Heavy Duty Pivot Point, Vinyl Gripped Jaws
- Number of Pieces 1
- Jaw Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 1/2 in |
Jaw Width | 3 1/2 in |
Overall Length - Sheet Metal Tool | 9 1/2 in |
Depth Marking - Sheet Metal Tools | No Markings |
Jaw Depth | 1 1/2 in |
Depth Marking | No Markings |
Description
Hand Seamer and Tong, Handle Orientation Offset, Includes Tong Yes, Grip Style Standard Cushion, Includes Safety Latch No, Jaw Width 3 1/2 in, Jaw Depth 1 1/2 in, Depth Marking No Markings, Mild Steel Gauge - Maximum 16 ga, Galvanized Steel Gauge - Maximum 18 ga, Stainless Steel Gauge - Maximum 22 ga, Aluminum Gauge - Maximum Not Available, Number of Pieces 1, Features Vinyl Cushioned Grip, Heavy Duty Pivot Point, Vinyl Gripped Jaws, Jaw Material Cast Steel, Overall Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Phillips, Slotted Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (6PDRIVER-CC-B)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- MALCO Hand Seamer, 8-3/4", Forged steel (S6R)
- MALCO Fence Tensioning Claws (FTC1)
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN2)
- MALCO AV6 Left Offset Cut Aviation Snip (AV6)
- MALCO Hole Cutter, 2 To 20 In Dia (HC2)
- MALCO Drip Edge Folding Tool, 24", Steel, Fiberglass Reinforced Nylon Handle (DEFT)
- Malco Knives, Cutters & Snips