Shop All Hand Held Punches
Malco
Natural Roofing Slate Hand Punch
Mfr # NSP1 EV
Zoro # G904842185
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # NSP1 EV
- Zoro # G904842185
- UPC # 686046540207
- Country of Origin United States
- Category Hand Held Punches
Description
The NSP1 Slate Punch produces a clean, recessed nail hole in 4 – 8 mm natural roofing slate. A big 2-1/2-inch (63 mm) throat depth allows convenient placement of the punch tip on the flat, unfinished side of the slate to create a desirable nail hole recess on the natural finished side as it punches through. Hardened all-steel construction with rust-resistant nickel plate and black oxide finishes ensures long service. The tool steel punch component is also replaceable. The Malco NSP1 Slate Punch also features ergonomic RedLine Handle technology. An Engineered handle opening compliments the natural power stroke of any user’s hand and maximizes the powerful 7:1 mechanical advantage of compound-leverage head to handle linkage. Comfortable handle grip contours, a non-slip grip insert, spring handle actuation and a thumb-operated handle latch ensure a natural fit and feel for comfortable one hand operation anywhere on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- MILWAUKEE TOOL 60 pc. SHOCKWAVE Impact Duty Drill and Drive Bit Set (48-32-4097)
- ZORO SELECT Leg Pole, 1965mm, dia. 48 (TT11C542LPG)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714242)
- MALCO Pocket Sized Trim Nail Punch (TNP3S)
- MALCO SL8R Snap Lock Punch (SL8R)
- ALLPAX Cutting Head, Hollow Punch10" D x 25" H (AX1368)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- HOUGEN-OGURA 11/16 in. Round Punch (75492)
- TEKTON 1/8 Inch Alignment Punch (66173)
- MAYHEW PRO Line Punch, 15in L, 1/4in Tip, Steel, BO (22005)
- Malco Hand Held Punches