Shop All Snips
Malco
N2R Hand Notcher
Mfr # N2R
Zoro # G001257288
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Pliers and Cutters |
Description
The N2R notcher punches a big 1 inch (25.4 mm) deep "V" notch in common 24 to 30 (0.71-0.41 mm) gauge galvanized sheet metal quickly and easily. Folding and fabricating metal ductwork is easier than ever with the full 1 inch clearance that the N2R single operation notcher provides. Precision-ground steel upper jaw and hardened stampened steel components feature rust-resistant black oxide and nickel plated finishes. Ergonomic Redline handles with unique one-hand operation latch offer maximum compound leverage performance and natural fit and feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 6mm BallPoint Hex 62mm 3/8 Sq. Drive (3011M.62-6)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 1/4-20X40, A=71, 5, B=22 (K0648.15311A2X40)
- MILWAUKEE TOOL 7” Universal Surface Grinding Dust Shroud (49-40-6105)
- MALCO Offset Snip, Left/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2006)
- MALCO Malco M2007 MAX2000 Bulldog 1-1/4-inch Cut Capacity 10 in. Right Cut Offset Aviation Snip (M2007)
- MALCO Replacement Blades for MC12A 12-inch Combination Cutting Classic Andy Snips (MC12ARB)
- MALCO Duct Knife, 10 in, Blade: Steel, Nylon Grip (DK6S)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- CORONA TOOLS Snip Micro (FS 3214D)
- Malco Snips