Shop All Nut Drivers
Malco
MSHXL516 Hex Chuck Driver 5/16 Inch
Mfr # MSHXL516
Zoro # G401790231
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Size 5/16 in.
- Overall Length 6 in.
- Drive Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # MSHXL516
- Zoro # G401790231
- UPC # 686046528441
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 5/16 in. |
Overall Length | 6 in. |
Drive Size | 5/16 in. |
Details
Number of Pieces | 1 |
Item | Driver Bits |
Description
Malco precision fit and hardened Magnetic Hex Chuck Drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on an electric power drill or used with a CONNEXT Quick Change Handle. Hex Driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- DEWALT Cordless ReciprocatIng Saw, Li-Ion, 20.0V (DCS380B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #43 (45713)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x18 In (48-20-7477)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- MALCO MALCOMBO11 2 in. Impact Hex Driver, PK 3 (MALCOMBO11)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- Malco Screwdrivers and Nutdrivers