Shop All Nut Drivers
Malco
MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver
Mfr # MSHMLCM2
Zoro # G100628033
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 4 in.
- Drive Size 8 mm 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHMLCM2
- Zoro # G100628033
- UPC # 686046551418
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 4 in. |
Drive Size | 8 mm 10 mm |
Details
Bit Style | CRHEX |
Number of Pieces | 1 |
Item | Driver Bits |
Description
Quickly change between 8 mm and 10 mm hex sizes with Malco’s unique, exclusive, dual-sided magnetic hex drivers. The reversible hex socket fits over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Eliminate troublesome buildup of metal shavings in the hex tip with the “Easy Clean Magnet”. Just swipe with a glove or shop towel to clear any metal shavings. Tested torque of the reversible hex chuck driver design is equal to one-piece drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #1 (44071)
- PROTO Flare Nut Wrench, Head Size 15mm (J3815M)
- VEGA INDUSTRIES Vega 1/4 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN416)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita DFN350 & DFN350Z-Type-2 (SP 347519-1)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- MALCO 3/8 Inch Magnetic Hex Hand Driver (HHD3)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- MALCO MALCOMBO11 2 in. Impact Hex Driver, PK 3 (MALCOMBO11)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- Malco Screwdrivers and Nutdrivers