Shop All Nut Drivers
Malco
MSHMLCM1 6 mm & 8 mm 4 in. Cleanable Hex Nut Driver
Mfr # MSHMLCM1
Zoro # G300628031
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 4 in.
- Drive Size 6 mm 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHMLCM1
- Zoro # G300628031
- UPC # 686046551388
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 4 in. |
Drive Size | 6 mm 8 mm |
Details
Bit Style | CRHEX |
Number of Pieces | 1 |
Item | Driver Bits |
Description
Quickly change between 1/4 in. and 5/16 in. hex sizes with Malco’s unique, exclusive, dual-sided magnetic hex drivers. The reversible hex socket fits over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Eliminate troublesome buildup of metal shavings in the hex tip with the “Easy Clean Magnet”. Just swipe with a glove or shop towel to clear any metal shavings. Tested torque of the reversible hex chuck driver design is equal to one-piece drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 17 3/16 in L, 1 Pieces, Chrome (J5263)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool Kit, Metric, M4, M5, M6 (PNT110-M-KIT)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- MALCO 3 3/8-in. and 7/16-in. Sawtooth, 6-in. Reversible Hex Driver (MSHXLCST3)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 6 14 516 (MSHXLC2)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- KLEIN TOOLS 1/2-Inch Nut Driver 3-Inch Hollow Shaft (S16)
- Malco Screwdrivers and Nutdrivers