Shop All Impact Sockets
Malco
MSHML516IS 5/16 in. Magnetic Impact Hex Chuck Driver
Mfr # MSHML516IS
Zoro # G000628072
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 5/16 in.
- Overall Length 4 in.
- Size 5/16 in.
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # MSHML516IS
- Zoro # G000628072
- UPC # 686046547312
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 5/16 in. |
Overall Length | 4 in. |
Size | 5/16 in. |
Details
Quantity | 1 |
Description
The distinctive blue color of these chuck drivers is your assurance that they can withstand the kind of impact driver stress characteristic for each fastening application. And all Malco Impact-Grade power drivers are precisely machined for positive, fail-proof engagement of the fastener head. These Magnetic Hex Driver selections feature a spring-loaded, floating magnet that prevents breakage resulting from impact driver stress or higher profile hex head fasteners that may seat directly on the magnet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3318)
- DEWALT DEWALT WOOD CHISEL 1"" (DWHT16858)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (Tool Only) (DCS361B)
- MALCO MSHL716IS 7/16 in. Long Impact Hex Chuck Driver (MSHL716IS)
- MALCO MSHXL14IS 1/4 in. Extra Long Magnetic Impact Hex Chuck Driver (MSHXL14IS)
- MALCO MSHXL516IS 5/16 in. Extra Long Magnetic Impact Hex Chuck Driver (MSHXL516IS)
- MALCO MSHML14IS 1/4 in. Magnetic Impact Hex Chuck Driver (MSHML14IS)
- MALCO MSHXL38IS 3/8 in. Extra Long Magnetic Impact Hex Chuck Driver (MSHXL38IS)
- MALCO MSHL14IS 1/4 in. Long Impact Hex Chuck Driver (MSHL14IS)
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- Malco Impact Sockets