Shop All Nut Drivers
Malco
MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver
Mfr # MSHCM2
Zoro # G300627997
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 2 in.
- Drive Size 8 mm 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHCM2
- Zoro # G300627997
- UPC # 686046551401
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 2 in. |
Drive Size | 8 mm 10 mm |
Details
Bit Style | CRHEX |
Number of Pieces | 1 |
Item | Driver Bits |
Description
Quickly change between 8 mm and 10 mm hex sizes with Malco’s unique, exclusive, dual-sided magnetic hex drivers. The reversible hex socket fits over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Eliminate troublesome buildup of metal shavings in the hex tip with the “Easy Clean Magnet”. Just swipe with a glove or shop towel to clear any metal shavings. Tested torque of the reversible hex chuck driver design is equal to one-piece drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 32 2 pc (80221)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, H3 Limit (14359)
- BOJO TOOLS Wide Scraper (ATH-11-UNGL)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- MALCO HHD2T5/16 Inch Magnetic Hex Hand Driver (HHD2T)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- MALCO 2 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHCST)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- Malco Nut Drivers