Shop All Manual Rebar Cutters & Benders
Malco
Metal Bender, Single Station, 75mm
Mfr # FS1N75
Zoro # G309816934
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2.95 in (75mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # FS1N75
- Zoro # G309816934
- UPC # 686046556390
- Country of Origin Latvia
- Category Manual Rebar Cutters & Benders
Dimensions
Length (In.) | 2.95 in (75mm) |
Details
Item | Bender |
Description
Your search for a light, versatile, and modular bending tool is over: look no further than the professional-grade Metal Benders by Malco! Form 0-100Deg bends on straight or curved panels of any length on the jobsite, without waiting on wholesale rollformers. Metal Benders by Malco are designed for bends on flashing, roofing details, standing seam and exposed fastener metal roofing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.75"L, Steel (GN4C----B7---21)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 10" X 12" (48-20-7314)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- BN PRODUCTS USA Portable Rebar Bende for up to 1” (#8) Grade 60 rebar (JMB-25H)
- BOSCH BOSCH® 3/4" X 12" SDS-Plus Rebar Cutter, RC2124, Carbide, 1-Piece (RC2124)
- BN PRODUCTS USA In Place Prtbl Rebar Bender Up To #5 Rebar, Bends 0-90 Deg In 4 Seconds (DBS-16H)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1090)
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- WESTWARD Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL (22UN85)
- Malco Knives, Cutters & Snips