Shop All Manual Rebar Cutters & Benders
Malco
Metal Bender, Single Station, 165mm
Mfr # FS1W165
Zoro # G109816929
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.45 in (165mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # FS1W165
- Zoro # G109816929
- UPC # 686046556413
- Country of Origin Latvia
- Category Manual Rebar Cutters & Benders
Dimensions
Length (In.) | 6.45 in (165mm) |
Details
Item | Bender |
Description
Your search for a light, versatile, and modular bending tool is over: look no further than the professional-grade Metal Benders by Malco! Form 0-100Deg bends on straight or curved panels of any length on the jobsite, without waiting on wholesale rollformers. Metal Benders by Malco are designed for bends on flashing, roofing details, standing seam and exposed fastener metal roofing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 3/8 Square 125mm Z-series 3/8 Sq. Drive (3760Z-125)
- GEARWRENCH 6" Digital SAE/Metric Caliper with Large LCD Window (3756D)
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- BAILEIGH INDUSTRIAL Drill Press, Belt Drive, 1 hp, 110 V, 15 in Swing, Variable Speed (DP-15VSF)
- MARSHALLTOWN Fasade Outside Corner Trim Galvanized Steel PK5 (14730)
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- BN PRODUCTS USA In Place Prtbl Rebar Bender Up To #5 Rebar, Bends 0-90 Deg In 4 Seconds (DBS-16H)
- DEWALT SDS Plus Rebar Cutters (DWA54780)
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- CRESCENT H.K. PORTER 3/8" (#3) & 1/2 (#4) Indexing Rebar Bender (RB4)
- CRESCENT H.K. PORTER 5/8" (#5) Indexing Rebar Bender (RB5)
- Malco Manual Rebar Cutters & Benders