Shop All Metal Forming Machines
Malco
Metal Bender 1 Station Disc, Small
Mfr # FS1DS
Zoro # G510548853
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Punching Station Single
- Color Black, red, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # FS1DS
- Zoro # G510548853
- UPC # 686046556567
- Country of Origin Latvia
- Category Metal Forming Machines
Dimensions
Size | Small |
Details
Punching Station | Single |
Color | Black, red, metal |
Description
When you need to get the job done right and on time, you need professional-grade Metal Disc Benders by Malco, featuring removable discs for quick disassembly and mid-panel tool removal. Form 90 degree-180 degree bends to create hems and other details in any panel length on the jobsite, without waiting on wholesale roll formers. Metal Disc Benders by Malco are designed to form bends in a wide variety of materials for finishing custom straight or curved metal roofing details such as open hems for facia details, ridge caps and other interlocking features.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- BETA Extra Long Needle Nose Plier (010090008)
- ELESA Zinc-plated steel threaded stud, B.193/20 p-M6x16 (B.193-p)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- MALCO 2 Station Metal Bender, 150 mm (FS2F150)
- MALCO Metal Bender 2 Station Disc, Small (FS2DS)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- MALCO Power Assisted Metal Seamer (FSXS)
- MALCO 2 Station Metal Bender, 200 mm (FS2F200)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- Malco Finishing Tools