Shop All Snips
Malco
MC14N 14 in. Combination Cut Aluminum Snip
Mfr # MC14N
Zoro # G301790225
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 14 in.
- Grip Standard
- Style Combination Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 14 in. |
Details
Item | Pliers and Cutters |
Grip | Standard |
Style | Combination Cut |
Description
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-13)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-115)
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- ZORO SELECT #26 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301470)
- MALCO Offset Hand Seamer, 216mm, Forged steel (S3R)
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel (SL1R)
- MALCO SNIPS ALUMINUM 14"" (M14)
- MALCO COMBINATION CUT SNIPS12"" (MC12NG)
- MALCO Hole Cutter, 2 To 20 In Dia (HC2)
- MALCO Folding Tool, 12", Steel (12F)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" RED (M6R)
- Malco Knives, Cutters & Snips