Shop All Snips
Malco
MC14A 14 in. Combination Cut Aluminum Snip
Mfr # MC14A
Zoro # G501790247
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 14 in.
- Style Combination Cut
- Grip Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 14 in. |
Details
Item | Pliers and Cutters |
Style | Combination Cut |
Grip | Standard |
Description
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 25/64 (C23366)
- GEARWRENCH 41mm 12 Point Long Pattern Satin Combination Wrench (81841)
- KO-KEN Socket 7mm 6 Point 55mm 3/8 Sq. Drive (3300M-7)
- J.W. WINCO GN351.1-35-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-35-25-5/16-55)
- MALCO SNIPS STRAIGHT 12"" (M12)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- MALCO SRT2 Siding Removal Tool, PK 2 (2PK-SRT2)
- MALCO Malco M14A 14 in. Straight Cut Aluminum Snip (M14A)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- Malco Snips