Shop All Snips
Malco
MC12A 12 in. Combination Cut Aluminum Snip
Mfr # MC12A
Zoro # G701258400
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 12 in.
- Grip Standard
- Style Combination Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 12 in. |
Details
Item | Pliers and Cutters |
Grip | Standard |
Style | Combination Cut |
Description
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- STEELMAN Magnetic Diamond Tip Screwdriver Set, 8-Piece (41856)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- OSG Carbide End Mill, VG434, 1/4 D, 3/4 Cut L (VG434-2502)
- MALCO M12NG 12 in. Straight Cut Aluminum Snip with Comfort Grip (M12NG)
- MALCO Seamer and Tong, 9-1/4", Cast Steel (S10)
- MALCO Malco M2007 MAX2000 Bulldog 1-1/4-inch Cut Capacity 10 in. Right Cut Offset Aviation Snip (M2007)
- MALCO Hole Cutter, 2 To 20 In Dia (HC2)
- MALCO Drip Edge Folding Tool, 24", Steel, Fiberglass Reinforced Nylon Handle (DEFT)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- ALL-SOURCE 10 In. Duckbill Tin Circle/Straight Snips (332606)
- Malco Knives, Cutters & Snips