Shop All Nut Drivers
Malco
MALCOMBO13 5/16 in. Impact Hex Driver, PK 4
Mfr # MALCOMBO13
Zoro # G201258382
product price: $48.79
/pk 4, $12.20/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Shank Size 5/16 in.
- Overall Length Various
- Drive Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MALCOMBO13
- Zoro # G201258382
- UPC # 686046553986
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 5/16 in. |
Overall Length | Various |
Drive Size | 5/16 in. |
Details
Number of Pieces | 4 |
Item | Screwdrivers |
Description
Combo kit containing 1 of each MSH516IS, MSHL516IS, MSHML516IS & MSHXL516IS. Includes 4 impact-grade nut drivers. 1- each of the following MSH516IS, MSHL516IS, MSHML516IS & MSHXL516IS. 1-Of each length 2-inch, 2-9/16-inch, 4-inch, 6-inch all 5/16 hex shank. Resists impact driver stress. Unbreakable floating magnet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Band Saw, Case (2107FZK)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- MALCO 2 in. and 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. 2PK (SAWTCOMBO)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 6-in. Reversible Hex Driver (MSHXLC3)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- MALCO HHD2T5/16 Inch Magnetic Hex Hand Driver (HHD2T)
- SIMPSON STRONG-TIE Nut Driver, For Use With 5/8 in Dia Wood Rod Hanger (RND62)
- Malco Nut Drivers