Shop All Nut Drivers
Malco
MALCOMBO10 1/4 in. Impact Hex Driver, PK 4
Mfr # MALCOMBO10
Zoro # G501258372
product price: $41.99
/pk 4, $10.50/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Shank Size 1/4 in.
- Overall Length Various
- Drive Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MALCOMBO10
- Zoro # G501258372
- UPC # 686046553955
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 1/4 in. |
Overall Length | Various |
Drive Size | 1/4 in. |
Details
Number of Pieces | 4 |
Item | Screwdrivers |
Description
Combo kit containing 1 of each MSH14IS, MSHL14IS, MSHML14IS & MSHXL14IS. Includes 4 impact-grade nut drivers. 1- each of the following MSH14IS, MSHL14IS, MSHML14IS & MSHXL14IS. 1-Of each length 2-inch, 2-9/16-inch, 4-inch, 6-inch all 1/4 hex shank. Resists impact driver stress. Unbreakable floating magnet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scoop, 11 1/2 in L, Lime (640077)
- INSIZE Spring Divider, Steel, 0 to 12.60" Range (7260-300)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- MALCO 4-1/8 Inch Long 11/16 Inch Dia.Quick-Change Handle (CONNEXT1)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- MALCO 1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHMLC1)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- BETA Flexible Hexagon Nut Spinner, 10mm (009430310)
- Malco Screwdrivers and Nutdrivers