Shop All Cordless Tool Accessories
Malco
Malco TS1 Turbo Shear 20 Gauge Capacity Sheet Metal Cutting Attachment
Mfr # TS1
Zoro # G002577828
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shear
- Tool Weight 1.73 lbs
- Style Original
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # TS1
- Zoro # G002577828
- UPC # 686046530208
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Details
Item | Power Tools and Equipment |
Type | Shear |
Tool Weight | 1.73 lbs |
Style | Original |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes (1400152800)
- JONES STEPHENS 3 lb. Engineer Hammer Striking Tool (J40144)
- GEARWRENCH Triple Square Bit Socket 1/2" Drive x 12mm, 4.680" Length, Chrome plated (80666)
- DRILL AMERICA 1/2"-20 Carbon Steel Taper Hand Tap (DWTT1/2-20)
- MALCO TSHDC EV Turboshear, Heavy Duty with Carrying Case (TSHDCEV)
- MALCO TSNS1C EV Turboshear, Natural Roofing Slate Cutting with Case (TSNS1C EV)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V4AAB)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- DEWALT Batteries, 60V Flexvolt 6.0 Ah, PK4 ((4) DCB606)
- ILC Replacement for Cameron Sino Cs-dec918pw (CS-DEC918PW)
- BLACK & DECKER 20V MAX* 2.0 Ah Lithium Battery Pack (LBXR2020-OPE)
- Malco Cordless Tool Accessories