Shop All Cutter Parts
Malco
M12NRB Replacement Blade For M12N
Mfr # M12NRB
Zoro # G401258380
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Replacement Blades
- Tip Size 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # M12NRB
- Zoro # G401258380
- UPC # 686046528922
- Country of Origin United States
- Category Cutter Parts
Dimensions
Tip Size | 12 in. |
Details
Item | Pliers and Cutters |
Tip Style | Replacement Blades |
Description
12" Andy Snips Replacement Blades for model M12N.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #36 (47770)
- AME 3000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67530K)
- HHIP ER-11 1/8" Spring Collet (3900-5145)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- MALCO Pivot Pin Set for 1ELG5, 1ELH8 Cutters (HC1B)
- MALCO Shear Blade for 1ELH9 Shear (TSHDRB)
- WESTWARD Replacement Jaw (GGS_45844)
- Malco Hand Tool Parts