Shop All Snips
Malco
M12NG 12 in. Straight Cut Aluminum Snip with Comfort Grip
Mfr # M12NG
Zoro # G3884584
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in.
- Thread Size 12 in.
- Style Straight Cut
- Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 in. |
Thread Size | 12 in. |
Details
Item | Pliers and Cutters |
Style | Straight Cut |
Grip | Comfort |
Description
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck (33366)
- LENOX LENOX EXTENSION 10""X3/8"" (3084310X)
- TOTALTURF ONYX Die Grinder Kit with Burrs (TO67547)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9643)
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN1)
- MALCO Hand Seamer, 222mm, Forged steel (S2R)
- MALCO MC12N 12 in. Aluminum Combination Snip (MC12N)
- MALCO AV1 Left Cut Aviation Snip (AV1)
- MALCO Bulldog Snip, Notching/Trimming, 10 in, Fine Blanked Hardened Alloy Steel (M2005)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- Malco Snips