Shop All Snips
Malco
M12N 12 in. Straight Cut Aluminum Snip
Mfr # M12N
Zoro # G801790244
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 12 in.
- Style Straight Cut
- Grip Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 12 in. |
Details
Item | Pliers and Cutters |
Style | Straight Cut |
Grip | Standard |
Description
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- MILWAUKEE TOOL Compact Folding Knife (48-22-1521)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC50R)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- MALCO Malco M2007 MAX2000 Bulldog 1-1/4-inch Cut Capacity 10 in. Right Cut Offset Aviation Snip (M2007)
- MALCO SNIPS STRAIGHT 12"" (M12)
- MALCO Malco MV12 Andy Combination Snip (MV12)
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- Malco Snips