Shop All Cutter Parts
Malco
Leg Kit for 2CJY3 Mini Brake
Mfr # MBL
Zoro # G2690353
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Legs and Mounting Hardware
- For Use With Mfr. Model Number MB48A
- Type Optional
- For Use With Mfr. No. MB48A
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # MBL
- Zoro # G2690353
- Country of Origin United States
- Category Cutter Parts
Details
Includes | Legs and Mounting Hardware |
For Use With Mfr. Model Number | MB48A |
Type | Optional |
For Use With | Mfr. No. MB48A |
Impact Rated | No |
Item | Leg Kit for Mini Brake |
Description
If you need to replace the legs on your Malco Mini Brake, these are the parts for you. Leg kit for Malco mini brake. Includes legs and mounting hardware. Type is optional. For use with model number MB48A. The MALCO MBL Leg Kit for 2CJY3 Mini Brake is an excellent option if you're looking to upgrade your equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Disc, Digital (223-101)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/64 (C23841)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- MALCO Set Screw for 1ELG5, 1ELH8 Hole Cutters (HC1H)
- MALCO Snip Blade for 1ELH3 Snip, PK2 (M14ARB)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- MALCO Hole Cutter Shoe Screw for 1ELG5, 1ELH8 (HC1I)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- COUNCIL TOOL Handle, Hammer, 15 In, For PR25, PR30 (70-023)
- Malco Hand Tool Parts