Shop All Knockout Hole Punches
Malco
Hole Punch, Redline, 1/8 and 3/16 In
Mfr # HP18KR
Zoro # G2965015
original price:
$115.99
6% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1/8 in 3/16 in
- Includes Die, Punch
- Features One-hand Operation Latch, Soft Touch Nonslip Handle Insert
- Type Redline
- Function For Punching Holes in Steel, Copper, Aluminum, and Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HP18KR
- Zoro # G2965015
- UPC # 686046534527
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1/8 in 3/16 in |
Compatible Die Size | 1/8 in, 9/64 in, 11/64 in, 3/16 in, 1/4 in |
Throat Depth | 1 1/8 in |
Adjustable Depth Stop | Yes |
Details
Item | Hole Punch |
Includes | Die, Punch |
Features | One-hand Operation Latch, Soft Touch Nonslip Handle Insert |
Type | Redline |
Function | For Punching Holes in Steel, Copper, Aluminum, and Brass |
Power Source | Manual |
Application | Punching |
Included Dies | 1/8 in Punch and Die, 3/16 in Punch and Die |
Sheet Metal Capacity Mild Steel | 22 ga |
Sheet Metal Capacity Stainless Steel | 24 ga |
Sheet Metal Capacity (Steel) | 22 ga |
Description
The MALCO HP18KR Knockout Hole Punch is a tool that can be used to punch holes in steel, copper, aluminum and brass. It is equipped with a soft touch nonslip handle insert and one-hand operation latch. The handle insert has a non-slip design that provides comfort and reduces fatigue during use. This 1/8" 3/16" knockout hole punch can be operated with one hand, making it convenient for you to punch holes in metals while holding other objects in place. Its lightweight construction makes it easy to carry around or transport from job site to job site. If you work with metal sheets on the regular, the MALCO HP18KR Knockout Hole Punch will come in handy when you need to make holes in your materials for various reasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 23/64 (44023)
- MI-T-M Mi-T-M 216881 5100 PSI 4.0 Orifice Rotating Nozzle (216881)
- IRWIN Auger Bits, 11/16in Bit Size, Length 18in (48711)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- GREENLEE Screw Unit-Drive .750 Bb (249AVBBP)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- GREENLEE Driver-Punch Hyd 1/2X1 1731 (1731)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- CURRENT TOOLS Carrying Case for 1/2"-2" Stainless Steel Knock-Out Set (1600)
- Malco Knockout Hole Punches