Shop All Snips
Malco
Hole Cutter, 2 To 20 In Dia
Mfr # HC2
Zoro # G2599317
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frame: Aluminum, Tooth Material: High Speed Steel
- Features Versatile for a Variety of Metal Work; Longest Lasting Cutter Bit; Precision-Fit Sealed Bearings; Easy-Adjusting Pivot Pin; Cuts 2 to 20 (51 to 508 mm) Holes
- Application Sheet Metal and HVAC
- Number of Pieces 1
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4 in |
Pilot Drill Size | 7/16 in dia |
Saw Sizes Included | Adjustable 2" to 20" |
Range of Saw Sizes | 2" to 20" |
Max. Cutting Depth | 1 1/8 in |
Saw Dia. | 2 in to 20 in |
Details
Material | Frame: Aluminum, Tooth Material: High Speed Steel |
Features | Versatile for a Variety of Metal Work; Longest Lasting Cutter Bit; Precision-Fit Sealed Bearings; Easy-Adjusting Pivot Pin; Cuts 2 to 20 (51 to 508 mm) Holes |
Application | Sheet Metal and HVAC |
Number of Pieces | 1 |
Arbor Design | Not Included |
Tooth Material | High Speed Steel |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saw Kits |
Replacement Arbor No. | Mfr. No. CB |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CB |
Teeth per Inch | 1 |
Primary Saw Application | Metal |
Primary Material Application | Metal |
Materials Cut | Plastic, Sheet Metal |
Description
Hole Cutter, Primary Material Application Metal, Materials Cut Plastic, Sheet Metal, Arbor Design Not Included, Tooth Material High Speed Steel, Saw Dia. 2 in to 20 in, Teeth per Inch 1, Max. Cutting Depth 1 1/8 in, Impact Rated No, Thread Size 1/4 in, Pilot Drill Size 7/16 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446821)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- CAPRI TOOLS Aluminum Socket Rail Set, 14, 38 and 12 Drive, 17 Long, Red, 3Pcs Rail W 58 Socket Clips (CP50200-3PK-17RD)
- MALCO Duct Stretcher, 16 in, Aluminum Handle, Steel Wheels (DS2)
- MALCO Hand Seamer, 8-3/4", Forged steel (S6R)
- MALCO Turbo Shear, Left Cut, 18 Ga Steel (TSHD)
- MALCO MV12RB 3 in. Replacement Blades for MV12 Andy Snips (MV12RB)
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- MALCO MC12A 12 in. Combination Cut Aluminum Snip (MC12A)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- Malco Knives, Cutters & Snips