Shop All Staples
Malco
Hog Ring Staples, Aluminum, 500 PK
Mfr # HRA5EV
Zoro # G002161522
product price: $62.15
/pk 500, $0.12/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1-7/16 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Crown Width | 1-7/16 in |
Details
Item | Hog Ring Staples |
Material | Aluminum |
Description
Product details about the MALCO - HRA5EV Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRA5EV Hog Ring Staples are designed with a crown width of 1-7/16 inches. This specific measurement is suitable for various applications, providing ample coverage and secure fastening in different construction scenarios. The size of these staples allows them to be versatile and adaptable, fitting into numerous types of staple guns.
Constructed from aluminum, the MALCO - HRA5EV Hog Ring Staples offer durability and resistance against corrosion. Aluminum as a material is known for its strength and lightness which contributes to the longevity of these staples. Their robust build ensures they can withstand pressure while maintaining their form, making them an adequate choice for tasks that require reliable fastening solutions.
Please note that package quantity may vary depending on your purchase preferences or business needs. These hog ring staples are compatible with most standard stapling tools designed to accommodate this size, ensuring seamless integration into your existing toolset without requiring additional equipment or adjustments. Always refer to your tool's specifications before use to confirm compatibility.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRA5EV Hog Ring Staples are designed with a crown width of 1-7/16 inches. This specific measurement is suitable for various applications, providing ample coverage and secure fastening in different construction scenarios. The size of these staples allows them to be versatile and adaptable, fitting into numerous types of staple guns.
Constructed from aluminum, the MALCO - HRA5EV Hog Ring Staples offer durability and resistance against corrosion. Aluminum as a material is known for its strength and lightness which contributes to the longevity of these staples. Their robust build ensures they can withstand pressure while maintaining their form, making them an adequate choice for tasks that require reliable fastening solutions.
Please note that package quantity may vary depending on your purchase preferences or business needs. These hog ring staples are compatible with most standard stapling tools designed to accommodate this size, ensuring seamless integration into your existing toolset without requiring additional equipment or adjustments. Always refer to your tool's specifications before use to confirm compatibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Bronze Steel Flat Head Phillips Drive, 30 PK (63283)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (M04100.160.0100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08722)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MALCO Hog Ring Staples, 9 ga, Aluminum, 500 PK (HRA5EV)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- MALCO Hog Ring Staples, 16 ga, Steel, 1250 PK (HR1)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- Malco