Shop All Staples
Malco
Hog Ring Staples, 9 ga, Steel, 500 PK
Mfr # HRS5EV
Zoro # G602161526
product price: $54.49
/pk 500, $0.11/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Crown Width 1-7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Crown Width | 1-7/16 in |
Details
Item | Hog Ring Staples |
Gauge | 9 |
Material | Steel |
Description
Product details about the MALCO - HRS5EV Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRS5EV Hog Ring Staples are a robust fastening solution designed for various applications. With a gauge of 9 and a crown width of 1-7/16 inches, these staples offer substantial holding power. Their size makes them suitable for tasks requiring durable and reliable fasteners.
Crafted from steel, the MALCO - HRS5EV Hog Ring Staples are built to withstand demanding conditions. The material's inherent strength contributes to the overall durability of these staples, making them an adequate choice for projects where longevity is key.
Please note that package quantity and compatibility details were not provided in the product attributes list. Always ensure that this product aligns with your specific needs before purchasing.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRS5EV Hog Ring Staples are a robust fastening solution designed for various applications. With a gauge of 9 and a crown width of 1-7/16 inches, these staples offer substantial holding power. Their size makes them suitable for tasks requiring durable and reliable fasteners.
Crafted from steel, the MALCO - HRS5EV Hog Ring Staples are built to withstand demanding conditions. The material's inherent strength contributes to the overall durability of these staples, making them an adequate choice for projects where longevity is key.
Please note that package quantity and compatibility details were not provided in the product attributes list. Always ensure that this product aligns with your specific needs before purchasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01200.056.0200)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (5RLR1)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length (0018136)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- MALCO Hog Ring Staples, 9 ga, Aluminum, 500 PK (HRA5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- MALCO Hog Ring Staples, Aluminum, 500 PK (HRA5EV)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (PS18125)
- Malco