Shop All Staples
Malco
Hog Ring Staples, 9 ga, Steel, 500 PK
Mfr # HRS5EV
Zoro # G4288523
original price:
$47.29
6% off
new price: $44.29
/pk 500, $0.09/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10Z842 Hog Ring Plier
- Gauge 9
- Crown Width 1-7/16 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Crown Width | 1-7/16 in |
Fits Maximum Wire Diameter | 1/2 in |
Details
Item | Hog Ring Staples |
For Use With | 10Z842 Hog Ring Plier |
Gauge | 9 |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Description
Product details about the MALCO - HRS5EV Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRS5EV Hog Ring Staples are designed with a 9-gauge thickness and a crown width of 1-7/16 inches. These dimensions make them suitable for use in various applications where robust fastening is required. The staples can accommodate a maximum wire diameter of 1/2 inch, providing versatility in usage.
Constructed from steel, these hog ring staples offer durability and long-lasting performance. They feature a galvanized finish which enhances their resistance to rust and corrosion, thereby extending the lifespan of your fastening solution. Their silver color gives them a professional appearance that blends well with most materials.
Each package contains 500 hog ring staples, ensuring you have an ample supply for your projects. They are specifically built to be compatible with the 10Z842 Hog Ring Plier, allowing for efficient installation without any compatibility issues. With these attributes combined, the MALCO - HRS5EV Hog Ring Staples provide reliable performance for your general fastening needs.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRS5EV Hog Ring Staples are designed with a 9-gauge thickness and a crown width of 1-7/16 inches. These dimensions make them suitable for use in various applications where robust fastening is required. The staples can accommodate a maximum wire diameter of 1/2 inch, providing versatility in usage.
Constructed from steel, these hog ring staples offer durability and long-lasting performance. They feature a galvanized finish which enhances their resistance to rust and corrosion, thereby extending the lifespan of your fastening solution. Their silver color gives them a professional appearance that blends well with most materials.
Each package contains 500 hog ring staples, ensuring you have an ample supply for your projects. They are specifically built to be compatible with the 10Z842 Hog Ring Plier, allowing for efficient installation without any compatibility issues. With these attributes combined, the MALCO - HRS5EV Hog Ring Staples provide reliable performance for your general fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 190 PK (B12920.075.0001)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.8888)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- MALCO Foam Board Staples, Power Crown, 1-1/2 in Leg L, 200 PK (FBSN1)
- MALCO Hog Ring Staples, 9 ga, Aluminum, 500 PK (HRA5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- STANLEY Heavy Duty Staples, 24 ga, 1/2 in Leg L, Steel, 1250 PK (STHT71837)
- Malco