Shop All Staples
Malco
Hog Ring Staples, 9 ga, Aluminum, 500 PK
Mfr # HRA5EV
Zoro # G4288532
product price: $87.29
/pk 500, $0.17/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HRP5
- Gauge 9
- Crown Width 1-7/16 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Crown Width | 1-7/16 in |
Fits Maximum Wire Diameter | 1/2 in |
Details
Item | Hog Ring Staples |
For Use With | Mfr. No. HRP5 |
Gauge | 9 |
Material | Aluminum |
Color | Silver |
Description
Product details about the MALCO - HRA5EV Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRA5EV Hog Ring Staples are designed with a 9-gauge thickness and a crown width of 1-7/16 inches. These dimensions make them suitable for various fastening tasks that require robust and reliable staples. The staples can accommodate a maximum wire diameter of 1/2 inch, providing versatility in their use.
Crafted from aluminum, these hog ring staples offer durability and resilience. Their silver color gives them a professional appearance while also making them easily identifiable among other construction supplies. The material choice ensures the staples maintain their integrity under different conditions, contributing to the longevity of your projects.
Each package contains 500 hog ring staples, offering ample supply for multiple applications or large-scale tasks. They are specifically built to be used with Manufacturer Number HRP5 tools, ensuring compatibility and seamless operation when used together. With these attributes in mind, the MALCO - HRA5EV Hog Ring Staples provide an effective solution for your fastening needs.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HRA5EV Hog Ring Staples are designed with a 9-gauge thickness and a crown width of 1-7/16 inches. These dimensions make them suitable for various fastening tasks that require robust and reliable staples. The staples can accommodate a maximum wire diameter of 1/2 inch, providing versatility in their use.
Crafted from aluminum, these hog ring staples offer durability and resilience. Their silver color gives them a professional appearance while also making them easily identifiable among other construction supplies. The material choice ensures the staples maintain their integrity under different conditions, contributing to the longevity of your projects.
Each package contains 500 hog ring staples, offering ample supply for multiple applications or large-scale tasks. They are specifically built to be used with Manufacturer Number HRP5 tools, ensuring compatibility and seamless operation when used together. With these attributes in mind, the MALCO - HRA5EV Hog Ring Staples provide an effective solution for your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #8 x 1-5/8 in (A0650100140)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0300)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, Aluminum, 500 PK (HRA5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- DECKERS Hog Ring Blair #3 Bx100 (6)
- Malco