Shop All Staples
Malco
Hog Ring Staples, 14 ga, Steel, 500 PK
Mfr # HR4
Zoro # G2485883
original price:
$26.89
5% off
new price: $25.35
/pk 500, $0.05/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HRP4
- Gauge 14
- Crown Width 1-3/16 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Crown Width | 1-3/16 in |
Fits Maximum Wire Diameter | 3/8 in |
Details
Item | Hog Ring Staples |
For Use With | Mfr. No. HRP4 |
Gauge | 14 |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Description
Staples,14 ga,PK500, Gauge 14 ga, Crown Width 1 3/16 in, Material Steel, Product Type Hog Ring Staple, Fits Maximum Wire Diameter 3/8 in, Color Silver, For Use With HRP4, Standards -, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK (5RKK2)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 in, Steel, Plain Finish, 20 PK (68404)
- ZORO SELECT Nut Assortment, Zinc Finish, 12 Sizes (CPS1KZL9GR)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (FHS100212-025P1)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- MALCO Foam Board Staples, Power Crown, 1-1/2 in Leg L, 200 PK (FBSN1)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- MALCO Hog Ring Staples, 16 ga, Steel, 1250 PK (HR1)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel (N15BAB)
- Malco