Shop All Staples
Malco
Hog Ring Staples, 14 ga, Steel, 1000 PK
Mfr # HR2
Zoro # G202161520
product price: $60.15
/pk 1000, $0.06/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Crown Width 3/4 in
- Material Steel
- Finish Galvanized
- Fits Maximum Wire Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Crown Width | 3/4 in |
Fits Maximum Wire Diameter | 5/16 in |
Details
Item | Hog Ring Staples |
Gauge | 14 |
Material | Steel |
Finish | Galvanized |
Description
Product details about the MALCO - HR2 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HR2 Hog Ring Staples are a robust fastening solution with a gauge of 14, making them suitable for various applications that require sturdy and reliable staples. These staples have a crown width of 3/4 inches, providing ample surface area for secure attachment. They are designed to fit maximum wire diameters of up to 5/16 inches, offering versatility in usage across different types of wires.
Constructed from steel, these hog ring staples offer durability and strength that can withstand rigorous use. The galvanized finish enhances the longevity of the product by adding an extra layer of protection against rust and corrosion. This makes them adequate for projects where long-lasting performance is required.
Please note that the package quantity may vary depending on your specific needs or project requirements. Always ensure compatibility with your tools before purchasing these hog ring staples as they are built to work seamlessly with certain models and brands only.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HR2 Hog Ring Staples are a robust fastening solution with a gauge of 14, making them suitable for various applications that require sturdy and reliable staples. These staples have a crown width of 3/4 inches, providing ample surface area for secure attachment. They are designed to fit maximum wire diameters of up to 5/16 inches, offering versatility in usage across different types of wires.
Constructed from steel, these hog ring staples offer durability and strength that can withstand rigorous use. The galvanized finish enhances the longevity of the product by adding an extra layer of protection against rust and corrosion. This makes them adequate for projects where long-lasting performance is required.
Please note that the package quantity may vary depending on your specific needs or project requirements. Always ensure compatibility with your tools before purchasing these hog ring staples as they are built to work seamlessly with certain models and brands only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, Aluminum, 500 PK (HRA5EV)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (505IP)
- Malco