Shop All Locking Pliers
Malco
Hog Ring Pliers, w/Magazine, 20 In, 9 ga
Mfr # HRP5
Zoro # G4288514
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Automatic Plunger Feed, Fold-down Magazine Holds 25-Count Strips
- Material Steel
- Overall Length 20 in
- Includes Magazine
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HRP5
- Zoro # G4288514
- UPC # 686046539201
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 20 in |
Ring Size | 1 7/16 in |
Overall Length Range | Greater than 17 in |
For Ring Wire Diameter | 1 7/16 in |
For Maximum Ring Width | 1 7/16 in |
Description
The MALCO HRP5 Hog Ring Pliers with Magazine is the ideal tool for use in a variety of applications. With a length of 20 in., it can be used to hold together objects of various sizes and shapes. This high leverage plier has an overall length of 20 in. and 9 ga and 7 ga capacity. The hog ring pliers are made from steel, ensuring durability and strength over time. Designed with a high leverage handle, this locking plier makes use easy even when dealing with large objects. If you are looking for a durable pair of locking pliers that will stand up to years of use, then look no further than the MALCO Hog Ring Pliers with Magazine.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. (40-6316)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 45" PRY BAR (KH853-45)
- MALCO Hog Ring Pliers, Self Feed, 7 3/8 In (HRP4)
- MALCO Hog Ring Pliers, Compact, 7 In (HRP1)
- MALCO Hog Ring Pliers, Self Feed, 7 In (HRP2)
- IRWIN 6 in V Jaw GrooveLock Plier (4935351)
- IRWIN Flush Diagonal Pliers, w/Spring 4-1/2" (2078925)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- K-TOOL INTERNATIONAL Snap Ring Plier, .047", Straight Tip (KTI-55121)
- Malco Locking Pliers