Shop All Locking Pliers
Malco
Hog Ring Pliers, Self Feed, 7 In
Mfr # HRP2
Zoro # G1628313
original price:
$131.20
16% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (2) Built-In Wire Cutters, Removeable Magazine Holds 50 Hog Ring Staples
- Material Galvanized steel
- Overall Length 7 in
- Includes Magazine
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HRP2
- Zoro # G1628313
- UPC # 686046535562
- Country of Origin France
- Category Locking Pliers
Dimensions
Overall Length | 7 in |
Ring Size | 3/4 in |
Overall Length Range | 6 - 8 in |
For Maximum Ring Width | 3/4 in |
For Ring Wire Diameter | 3/4 in |
Description
The Malco Hog Ring Pliers, Self Feed is a must-have tool for any professional. Its built-in wire cutters and removable magazine hold 50 hog ring staples. With its self feed magazine, you can keep the pliers working without having to reposition them. The handle has spring actuated w/non-slip rubber inserts so it is comfortable to use. This locking plier features a galvanized steel body with a 7 ga, 9 ga and 14 ga capacity. The Malco Hog Ring Pliers are the right tools for anyone looking to secure metal sheets or pipes together quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- SUNEX 1/2" Drive, SAE Crowfoot Socket Wrench Chrome Plated (97736A)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038D)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- MALCO Hog Ring Pliers, Compact, 7 In (HRP1)
- MALCO Hog Ring Pliers, Self Feed, 7 3/8 In (HRP4)
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- MILWAUKEE TOOL 7 in Torque Lock Plain Grip Locking Plier (48-22-3507)
- Malco Locking Pliers