Shop All Locking Pliers
Malco
Hog Ring Pliers, Self Feed, 7 3/8 In
Mfr # HRP4
Zoro # G1848427
original price:
$115.00
24% off
new price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Removeable Magazine Holds 50 Hog Ring Staples
- Material Galvanized steel
- Overall Length 7 3/8 in
- Includes Magazine
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HRP4
- Zoro # G1848427
- UPC # 686046536620
- Country of Origin France
- Category Locking Pliers
Dimensions
Overall Length | 7 3/8 in |
Ring Size | 1 3/16 in |
For Maximum Ring Width | 1 3/16 in |
For Ring Wire Diameter | 1 3/16 in |
Overall Length Range | 6 - 8 in |
Description
This Malco Hog Ring Pliers makes hog ring stapling fast and easy. It has a self-feed magazine that holds 50 staples, so you can quickly secure your tarps. With removable magazines, the pliers have a capacity of 7 ga, 9 ga and 14 ga staples. The spring actuated handle is equipped with non-slip rubber inserts for added comfort and grip. This tool has galvanized steel construction for durability. The plier item is hog ring staples while the plier style is with self feed magazine. You will want to own this Malco Self Feed Hog Ring Pliers when it comes time to staple your tarp down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Wrench, CCW and CCW, Not Tether (05075800001)
- WALTER Assembly Parts and Accessories Order code - FS1483 (FS1483)
- WESTWARD Box End Wrench, 16 x 18mm, 10-55/64 in. L (5MR03)
- SLICE Utility Knife Utility, 6 in L (10560)
- MALCO Hog Ring Pliers, Self Feed, 7 In (HRP2)
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- MALCO Hog Ring Pliers, Compact, 7 In (HRP1)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- TRIPLETT Triplett ClikGrip Auto-Adjusting Water Pump Pliers- 10" (TL-TR-TT-221)
- ALL-SOURCE 6 In. Long Nose Locking Pliers (305413)
- TOLSEN 9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers (10052)
- Malco Pliers