Shop All Locking Pliers
Malco
Hog Ring Pliers, Compact, 7 In
Mfr # HRP1
Zoro # G3003192
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (2) Built-In Wire Cutters
- Material Galvanized steel
- Overall Length 7 in
- Tether Capable Tether Capable
- Wire Cutter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # HRP1
- Zoro # G3003192
- UPC # 686046535531
- Country of Origin France
- Category Locking Pliers
Dimensions
Overall Length | 7 in |
Ring Size | 5/8 in, 3/4 in |
For Ring Wire Diameter | 5/8 in |
Overall Length Range | 6 - 8 in |
For Maximum Ring Width | 5/8 in |
Description
Hog Ring Pliers, Plier Type Hog Ring Pliers, For Ring Type Hog Rings, For Ring Wire Diameter 5/8 in, For Maximum Ring Width 5/8 in, Feed Type Manual, Overall Length 7 in, Tether Ready No, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter, Features (2) Built-In Wire Cutters, For Use With HR1 (5/8 in, 16 mm), HR2 (3/4 in, 20 mm), For Wire/Cable Type Chain Link, Handle Style Standard, Jaw Opening Type Spring Return, Maximum Wire Cutting Gauge 11 ga, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 12 Tools, Nylon (30-000952)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- MALCO Hog Ring Pliers, Self Feed, 7 In (HRP2)
- MALCO Hog Ring Pliers, w/Magazine, 20 In, 9 ga (HRP5)
- MALCO Hog Ring Pliers, Self Feed, 7 3/8 In (HRP4)
- PROTO Retaining Ring Pliers, 0.038 In Tip, 0 Deg (J389)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (46 11 A3 SBA)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- GRIP-ON JJType Axial Grip Locking Pliers (925-07)
- Malco Locking Pliers