Shop All Nut Drivers
Malco
HHD2T5/16 Inch Magnetic Hex Hand Driver
Mfr # HHD2T
Zoro # G304842174
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 5/16 in.
- Overall Length 4-1/8 in.
- Drive Size 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HHD2T
- Zoro # G304842174
- UPC # 686046536910
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 5/16 in. |
Overall Length | 4-1/8 in. |
Drive Size | 5/16 in. |
Details
Item | Hex |
Description
CONNEXT Quick Change handles from Malco, combined with precision-fit and hardened Malco Magnetic Hex Chuck Driver shaft components, offer the ultimate in Hex Hand Driver durability and flexibility. Hex Hand Drivers shown here are sold pre-assembled and packaged as one product, but components are also available separately. Replacing a worn hex hand driver with just a handle or driver shaft at a time is more economical. And changing a hand-held hex driver size can be as easy and thrifty as retrieving a different size chuck driver shaft from your tool bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- ZORO SELECT Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC (DLHT-I)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 1in (45-34-2102)
- BETA Double End Offset Socket Wrench, 15x15mm (009330015)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 6 14 516 (MSHXLC2)
- MALCO MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO1)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 4 14 516 (MSHMLC2)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- Malco Screwdrivers and Nutdrivers