Shop All Snips
Malco
Hand Notcher, 30 Degrees V-Notch, 8 in, Steel
Mfr # N1R
Zoro # G0601623
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action 30 Degrees V-Notch
- Overall Length 8 in
- Material Steel
- Features More Clearance
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Jaw Width | 3/4 in |
Cutting Length | 7/8 in |
Jaw Depth | 13/16 in |
Notch Depth | 1 in |
Details
Cutting Action | 30 Degrees V-Notch |
Material | Steel |
Features | More Clearance |
Number of Pieces | 1 |
Safety Latch | Yes |
Metal Gauge | 22 Mild/24 Galvanized/26 SS |
Handle Design | Soft-Touch w/Nonslip Handle Insert |
Handle Color | Black, Red |
Item | Hand Notcher |
Notch Angle | 30 Degrees |
Cutting Direction | V-Notch |
Maximum Sheet Thickness | 22 ga |
Handle Style | Ergonomic |
Material Application | Metal |
Handle Material | Plastic |
Cutting Capacity | 1 mm |
Spring Assist Handle | Yes |
Notch Shape | V-Notch |
Description
The MALCO N1R Hand Notcher is a great tool for those who need to notch out metal. It features a 30 degrees V-notch that cuts through mild, galvanized and SS metals. The 22 gauge steel blade offers strength and durability. Its soft touch handle provides a comfortable grip with its non slip handle insert. The red/black handle design looks good while also being safe to use thanks to the safety latch feature. You will find yourself reaching for this hand notcher time and time again, as it is one of the most useful tools you can have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- MALCO Folding Tool, 12", Steel (12F)
- MALCO MC14ARB Replacement Blades For MC14A (MC14ARB)
- MALCO Seamer and Tong, Straight, 9-1/4", Cast Steel (SG10)
- MALCO Tinners Snip, Straight, 14 in, Aluminum Frame, Steel Inset Blades (M14A)
- MALCO Seamer and Tong, 9-1/4", Cast Steel (S10)
- ANDY SNIP COMBO ALUM 12IN (MC12A)
- Malco Snips